missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-700 Sterile Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. p-4938297
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19823518 Small
19823519 Medium
19823520 Large
19823521 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19823518 Supplier Ansell Supplier No. 9370000S
Only null left

Sterile nitrile gloves deliver protection and durability when transferring liquids. Compatible with Class 100 (ISO 5) environments.

  • Sterile gloves post-cleaned and packed in a bulk poly bag with an additional sterilization step
  • Manufactured in a facility registered to ISO 9001, ISO 13485, ISO14001
  • High puncture resistance three times more than standard latex gloves
  • Protects against a wide range of chemicals
  • Free of natural rubber latex proteins
  • Textured fingertips
  • Rolled beaded cuff, Ambidextrous, Powder free

Specifications

Certifications/Compliance ASTM D6978-05, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009, EN ISO 374-1:2016
Cleanroom Class Class 100 (ISO 5)
Color Green
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Size Small
Sterility Sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
EN 421 Yes
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Manufacturing/QMS Audit Standards ISO 9001:2015, ISO 13485, ISO 14001
Model 384230
Series TouchNTuff™ 93-700
Length (English) 11.8 in.
Length (Metric) 30 cm
Show More Show Less