missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Amicon™ Stirred Cell Seal Kits
Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.
$192.00
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Silicone |
| For Use With (Application) | Protein desalting, purification and concentration |
| Quantity | 3 Ea. gaskets and O-rings |
| Type | Ultrafiltration Equipment |
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Filter | Filtration Area | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Filter | Filtration Area | Price | Quantity & Availability | |||
|
UFSC400SL
|
MilliporeSigma™
UFSC400SL |
400 mL | 76 mm (filter) | 41.8 cm2 |
Each for $192.00
|
|
|||
Description
Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)Specifications
| Autoclavable | |
| Protein desalting, purification and concentration | |
| Ultrafiltration Equipment |
| Silicone | |
| 3 Ea. gaskets and O-rings |