missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Amicon™ Stirred Cell Seal Kits

Catalog No. UFSC400SL
Change view
Click to view available options
Volume (Metric):
400 mL
Diameter (Metric) Filter:
76 mm (filter)
Filtration Area:
41.8 cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Filter Filtration Area
UFSC400SL 400 mL 76 mm (filter) 41.8 cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. UFSC400SL Supplier MilliporeSigma™ Supplier No. UFSC400SL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use with solutions up to 10% macrosolute concentration. Amicon™ Stirred Cell Seal Kit includes 3 silicone gaskets and O-rings. The Amicon stirred cell model provides high flow rates and is capable of rapid concentration or salt removal / concentration in the same unit.

Amicon™ Stirred Cell Seal Kit (3 each o-ring and gasket)

Specifications

Autoclavable Autoclavable
Material Silicone
Filtration Area 41.8 cm2
For Use With (Application) Protein desalting, purification and concentration
Includes Amicon™ Stirred Cell 400 mL Seal Kit (3 Ea. of o-ring and gasket)
Quantity 3 Ea. gaskets and O-rings
Type Ultrafiltration Equipment
Volume (Metric) 400 mL
Height (Metric) 18.7 cm
Diameter (Metric) 76 mm filter
Diameter (Metric) Filter 76 mm (filter)
Show More Show Less