missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum ANSI Sign: FLOOR SLIPPERY WHEN WET

Improve workplace safety with non-adhesive mounted signage. The Brady™ Slippery When Wet ANSI Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

$19.40 - $35.04

Specifications

Finish Not Laminated
Material Aluminum
Quantity 1 Ea.
Mounting Type Corner Holes
Max. Temperature (English) 230°F
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19112839
View Documents Promotion Details
Brady™
144716
10 x 7 in.
Each for $19.40
Only null left
 
19112840
View Documents Promotion Details
Brady™
144717
14 x 10 in.
Each for $35.04
Only null left
 
Description

Description

  • Aluminum construction is abrasion-resistant and chemical-resistant
  • Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
  • Corner holes provide easy mounting solutions in a variety of environments
Specifications

Specifications

Not Laminated
1 Ea.
230°F
0.035 in.
-40°F to 230°F
Yellow on White
Aluminum
Corner Holes
-40°F
Rectangular
FLOOR SLIPPERY WHEN WET
Videos
SDS
Documents

Documents