missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum ANSI Sign: FLOOR SLIPPERY WHEN WET
Description
- Aluminum construction is abrasion-resistant and chemical-resistant
- Fiberglass signs give you the ultimate in chemical and abrasion resistance, perfect for the harshest environmental conditions
- Corner holes provide easy mounting solutions in a variety of environments
Specifications
Specifications
| Finish | Not Laminated |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Width (English) | 10 in. |
| Shape | Rectangular |
| Show More |