missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ AlphaTec™ Nitrile Gloves
All day comfort at exceptional value with these 0.20 mm thick nitrile gloves.
$206.58 - $206.58
Specifications
| ANSI Abrasion Rating | ANSI 0 |
|---|---|
| Chlorinated | No |
| Applications | Industrial |
| Color | Green |
| Finger Thickness (English) | 7.9 mil |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-609-949
|
ANSELL™
37300080 |
8 |
Case of 144 Pair for $206.58
|
|
|||||
|
17-609-948
|
ANSELL™
37300070 |
7 |
Case of 144 Pair for $206.58
|
|
|||||
|
17-609-951
|
ANSELL™
37300100 |
10 |
Case of 144 Pair for $206.58
|
|
|||||
|
17-609-952
|
ANSELL™
37300110 |
11 |
Case of 144 Pair for $206.58
|
|
|||||
|
17-609-950
|
ANSELL™
37300090 |
9 |
Case of 144 Pair for $206.58
|
|
|||||
Description
- 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils, and liquids
- Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
- The latex-free formulation of these gloves presents no risk of Type 1 allergies
- Long cuff extends to the forearm
Specifications
| ANSI 0 | |
| Industrial | |
| 7.9 mil | |
| Yes | |
| 7.9 mil | |
| Chemical-resistant Gloves | |
| 0.2 mm | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| Lozenge | |
| 12.2 in. |
| No | |
| Green | |
| 0.2 mm | |
| Nitrile | |
| 0.2 mm | |
| 7.9 mil | |
| Yes | |
| JKT | |
| Gauntlet | |
| Unlined |