missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ANSELL™ AlphaTec™ Nitrile Gloves
All day comfort at exceptional value with these 0.20 mm thick nitrile gloves.
Supplier: ANSELL™ 37300070
Description
- 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils, and liquids
- Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
- The latex-free formulation of these gloves presents no risk of Type 1 allergies
- Long cuff extends to the forearm
Specifications
| ANSI 0 | |
| No | |
| Green | |
| 0.2 mm | |
| Nitrile | |
| 0.2 mm | |
| 7 | |
| 0.2 mm | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| Lozenge | |
| 12.2 in. |
| EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, ISO 18889:2019 | |
| Industrial | |
| 7.9 mil | |
| Yes | |
| 7.9 mil | |
| Chemical-resistant Gloves | |
| 7.9 mil | |
| Yes | |
| JKT | |
| Gauntlet | |
| Unlined | |
| 310 mm |