missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ AlphaTec™ Nitrile Gloves

All day comfort at exceptional value with these 0.20 mm thick nitrile gloves.

Supplier:  ANSELL™ 37300080

 View more versions of this product

Catalog No. 17-609-949


Only null left
Explore available promotions

Description

Description

  • 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids, greases, oils, and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
  • The latex-free formulation of these gloves presents no risk of Type 1 allergies
  • Long cuff extends to the forearm
Specifications

Specifications

ANSI 0
No
Green
0.2 mm
Nitrile
0.2 mm
8
0.2 mm
Type B
Bacteria, Fungi WITH Virus Protection
Lozenge
12.2 in.
EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, ISO 18889:2019
Industrial
7.9 mil
Yes
7.9 mil
Chemical-resistant Gloves
7.9 mil
Yes
JKT
Gauntlet
Unlined
310 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions