missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-297 Medium Weight Natural Rubber Glove With Flock Lining

Natural rubber latex gloves provide a high degree of tensile strength, while cotton flock lining helps maintain sensitivity.

$1.87 - $1.90

Spécifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493
Chlorinated Yes
Color Yellow
Latex Free No
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Size Prix Quantité  
Numéro de catalogue Numéro du manufacturier. Size Prix Quantité  
19-014504
Afficher les documents
Ansell
0029711080
8
paire for $1.87
caisse de 144 paire for $73.44
Il en reste null
 
19-014507
Afficher les documents
Ansell
0029711100
10
paire for $1.90
caisse de 144 paire for $70.56
Il en reste null
 
Description

Description

  • Ideal for chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing
  • Resist acids, detergents, salts, caustics, animal fats and alcohols
  • Puncture and tear resistant
  • Embossing pattern for secure grip on wet or dry objects
  • Length: 12 in.(30.5cm)
  • Thickness: 20mil
  • Yellow
Spécifications

Spécifications

FDA 21 CFR 177.2600
Yes
No
20 mil
EN 388:1010X
Type C
Pinked
Cotton Flock
12 in.
CE 0493
Yellow
Latex
0.50 mm
No
Bacteria, Fungi only
Pebble embossed
Lined
30.5 cm
Videos
FDS
missing translation for 'documents'

missing translation for 'documents'