missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 87-297 Medium Weight Natural Rubber Glove With Flock Lining

Catalog No. 19014504
Change view
Click to view available options
Size:
10
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014504 8
19014507 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19014504 Supplier Ansell Supplier No. 0029711080

Natural rubber latex gloves provide a high degree of tensile strength, while cotton flock lining helps maintain sensitivity.

  • Ideal for chemical plants, janitorial services, automotive assembly, plant maintenance, agriculture, petroleum refineries, canning and pharmaceutical manufacturing
  • Resist acids, detergents, salts, caustics, animal fats and alcohols
  • Puncture and tear resistant
  • Embossing pattern for secure grip on wet or dry objects
  • Length: 12 in.(30.5 cm)
  • Thickness: 20 mil
  • Yellow

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493
Chlorinated Yes
Color Yellow
Latex Free No
Material Latex
Size 8
Thickness (English) 20 mil
Thickness (Metric) 0.50 mm
EN388 Standard EN 388:1010X
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Pinked
Grip Design Pebble embossed
Liner Material Cotton Flock
Lining Lined
Model 00-297 8 192973
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less