missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Allure™ HPLC Columns with Biphenyl Column Packing, 5μm Particle Size DFS Item

Developed for maximum retention during LC/MS application

Supplier:  Restek™ RK9166512

 View more versions of this product

Catalog No. 06-739-167


Only null left
Explore available promotions

Description

Description

  • 60Å pore size
  • High retention, large surface area
  • Fully endcapped
  • Also available in guard cartridge configurations
Biphenyl Columns
  • Contain the most retentive phase for hydrophobic and slightly polar analytes
  • Excellent for explosives or steroids
  • Separates basic compounds, showing good deactivation

Specifications

Specifications

Analytical Column
5 μm
Aromatic and Unsaturated Compounds
100 mm
Spherical
2.5 to 7.5
80°C
Biphenyl
23%
Yes
Column
2.1 mm
0.2 mL/min
Pi-pi
Biphenyl
5 μm
60 Å
L11
Type B Silica
Specialty/Application Specific
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions