missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Allure™ HPLC Columns with 5um PFP Propyl Column Packing, Trident Inlet Fitting

Catalog No. p-4707975
Encompass
Change view
Click to view available options
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Flow Rate:
0.2 mL/min
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate
06716126 100 mm 2.1 mm 0.2 mL/min
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06716126 Supplier Restek™ Supplier No. RK 9169512 700
Only null left

Pentafluorophenyl is an excellent phase for separating nucleosides, nucleotides, purines, pyrimidines, halogenated compounds, β-blockers, and tricyclic antidepressants

  • Developed for maximum retention during LC/MS applications
  • High retention, large surface area
  • PFP Propyl Columns feature a pentafluorophenyl phase with a propyl spacer
  • 60Å pore size
  • Fully endcapped

Specifications

Column Chemistry Pentafluorophenyl
Diameter (Metric) 2.1 mm
Film Thickness 5 μm
Flow Rate 0.2 mL/min
For Use With LC/MS and ELSD
Functionality/Interaction Type Polar and non-polar
Includes Trident inlet fitting
Length (Metric) 100 mm
Ligand Type Pentafluorophenyl Propyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar and Non Polar
Pore Size 60 Å
Surface Area 450 m²/g
Temperature 80°C
USP Type L43
Stationary Phase PFP Propyl
Packing Material Type B Silica
Carbon Load 17%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Pentafluorophenyl Propyl
Type Column
Technique Reversed or Normal Phase HPLC
Show More Show Less