missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies ali-Q™ 2 Aliquoting Pipet Controller
A 2-in-1 pipettor for Repeat Pipetting and Conventional Pipetting. Faster, highly accurate, and reproducible multi-dispensing without having to watch the lines on your serological pipet. Unique one-touch repeat pipetting button, aliquot volume setting dial, and speed dial (for Variable Speed version only).
$1211.51 - $1472.16
Specifications
| Battery Type | Rechargeable Lithium Ion |
|---|---|
| Compatible Tips | Any serological pipet |
| Autoclavable | Not Autoclavable |
| Color | Purple |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Model | Volume (Metric) | Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Volume (Metric) | Type | Price | Quantity | |||
|
10101131
|
VistaLab™ Technologies
21000005 |
ali-Q 2 | 0.5 to 5 mL | Fixed high aliquoting speed |
Each for $1,211.51
|
|
|||
|
10101132
|
VistaLab™ Technologies
21000003 |
ali-Q 2 LS | 0.3 to 3 mL | Fixed low aliquoting speed |
Each for $1,211.51
|
|
|||
|
10101133
|
VistaLab™ Technologies
21001005 |
ali-Q 2 VS | 0.5 to 5 mL (Aliquot) | Variable aliquoting speed |
Each for $1,472.16
|
|
|||
Description
- 3 models: ali-Q 2 (fixed high speed), ali-Q 2 LS (fixed low speed), ali-Q 2 VS (variable speed model)
- Grey triggers are touch sensitive for all models - speeds only apply to aliquoting (when using purple button)
- On-board/in-lab Calibration capability, Removable kickstand
- Highly accurate and reproducible aliquoting with the press of a single button
- No need to eyeball the meniscus
- Use any brand and size of serological pipets; optimal performance when using Wobble-not™ pipets
- Intelligent measuring system allows real-time corrections for varying environmental conditions
- Accuracy and precision maintained at any dispense angle for more comfortable body positions; especially beneficial under a hood
- Highly sensitive, touch-control aspirate and dispense buttons
- Self-standing, like all Ovation™ pipettes, with an ergonomic and comfortable grip
Specifications
| Rechargeable Lithium Ion | |
| Not Autoclavable | |
| Reusable | |
| Ergonomic | |
| 1 | |
| 0.22 μM PTFE Membrane Filter | |
| Repeat Pipetting, Multidispensing, Cell Culture, Filling Plates/Tubes | |
| 1 Ea. |
| Any serological pipet | |
| Purple | |
| Pipette | |
| Plastic | |
| Non-sterile | |
| Sensitive touch-control aspirate and dispense buttons | |
| USB C Charger, Wall Mount | |
| 1 Year Limited Warranty |