missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Storage Shelf Bins for 18in. Shelves
Polypropylene strength and durability
$165.89 - $568.00
Specifications
| Type | Storage Bin |
|---|---|
| Material | Plastic |
| Shape | Rectangular |
| For Use With (Application) | Storage |
| Length (English) | 17.875 in. |
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
08757615
|
Akro-Mils™
30158BLUE |
Blue | 8.375 in. |
Case of 12 Each for $358.61
|
|
||||
08757630
|
Akro-Mils™
30138BLUE |
Blue | 6.625 in. |
Case of 12 Each for $251.96
|
|
||||
08757631
|
Akro-Mils™
30178BLUE |
Blue | 11.125 in. |
Case of 12 Each for $568.00
|
|
||||
08757891
|
Akro-Mils™
30128RED |
Red | 4.125 in. |
Case of 12 Each for $176.18
|
|
||||
08757892
|
Akro-Mils™
30128YELLO |
Yellow | 4.125 in. |
Case of 12 Each for $165.89
|
|
||||
08757893
|
Akro-Mils™
30128GREEN |
Green | 4.125 in. |
Case of 12 Each for $176.18
|
|
||||
08757898
|
Akro-Mils™
30138GREEN |
Green | 6.625 in. |
Case of 12 Each for $247.75
|
|
||||
08757897
|
Akro-Mils™
30138YELLO |
Yellow | 6.625 in. |
Case of 12 Each for $247.75
|
|
||||
08757895
|
Akro-Mils™
30138RED |
Red | 6.625 in. |
Case of 12 Each for $247.75
|
|
||||
08757900
|
Akro-Mils™
30158YELLO |
Yellow | 8.375 in. |
Case of 12 Each for $323.86
|
|
||||
08757905
|
Akro-Mils™
30178GREEN |
Green | 11.125 in. |
Case of 12 Each for $568.00
|
|
||||
08757904
|
Akro-Mils™
30178YELLO |
Yellow | 11.125 in. |
Case of 12 Each for $511.50
|
|
||||
Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 18 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Specifications
| Storage Bin | |
| Rectangular | |
| 17.875 in. | |
| 4 in. |
| Plastic | |
| Storage | |
| 16.5 in. | |
| 4 in. |