missing translation for 'onlineSavingsMsg'
Learn More

Akro-Mils™ Storage Shelf Bins for 18in. Shelves

Polypropylene strength and durability

Supplier:  Akro-Mils™ 30138RED

Encompass

 View more versions of this product

Catalog No. 08757895


Only null left

Description

Description

These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.

  • Wide hopper front and built-in rear hanglock ensures complete, reach-in access
  • Molded-in label area identifies contents
  • Works with 18 in. deep shelving or vertical storage/retrieval units
  • Waterproof, one-piece construction is unaffected by grease or oil
  • Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
  • Optional accessories including dividers, extended label holders and bin cups are available separately

Order Info

Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.

Specifications

Chemical Identifiers

Storage Bin
Rectangular
17.875 in.
4 in.
Plastic
Storage
16.5 in.
4 in.

Specifications

Storage Bin
Red
176 cu. in.
17.875 in.
6.625 in.
4 in.
Plastic
Rectangular
Storage
16.5 in.
5.5 in.
4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions