missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Akro-Mils™ Storage Shelf Bins for 18in. Shelves
Polypropylene strength and durability
Supplier: Akro-Mils™ 30178YELLO
Description
These storage units outperform and outlast corregated bins, resulting in reduced replacement costs. Superior construction withstands full loading without spreading or cracking.
- Wide hopper front and built-in rear hanglock ensures complete, reach-in access
- Molded-in label area identifies contents
- Works with 18 in. deep shelving or vertical storage/retrieval units
- Waterproof, one-piece construction is unaffected by grease or oil
- Versatile: choice of 13 sizes and five colors: red, yellow, blue, green and white
- Optional accessories including dividers, extended label holders and bin cups are available separately
Order Info
Dividers are optional; each bin accepts up to 7. Extended label holder for larger bar code scanning and bin cups are also available separately. Contact your Fisher Scientific Sales Representative.
Chemical Identifiers
| Storage Bin | |
| Rectangular | |
| 17.875 in. | |
| 4 in. |
| Plastic | |
| Storage | |
| 16.5 in. | |
| 4 in. |
Specifications
| Storage Bin | |
| Yellow | |
| 292 cu. in. | |
| 17.875 in. | |
| 11.125 in. | |
| 4 in. |
| Plastic | |
| Rectangular | |
| Storage | |
| 16.5 in. | |
| 10 in. | |
| 4 in. |