missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Aerosol Monitor, 25 mm, 0.8 μm
Sample collection and particle analysis
Supplier: MilliporeSigma™ MAWP025AC
Requires : Type A requires tubing adapter with male Luer connection, XX62 000 05.
Description
Sample collection and particle analysis
We offer two types of three-piece aerosol contamination monitors for 25mm filters:3-piece PS monitor, Type A
- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
- Requires tubing adapter (XX6200005).
- This monitor is also available without membranes.
3-piece PP monitor, Type B
- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
- Barbed hose vacuum connection eliminates need for tubing adapter.
- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
Applications:
Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Order Info
Type A is also available without membrane (M000 025 A0).
Compliance
Type B meets NIOSH specifications for airborne asbestos fiber monitoring
Specifications
| White | |
| MCE | |
| 4 cm2 | |
| Carbon-filled Polypropylene | |
| Asbestos, trace metals, lead, lead compounds, copper | |
| 0.98 in. |
| Hose Barb, no tubing adapter needed | |
| 0.8 μm | |
| Microscopic particle analysis and sample collection for HPLC and UV detection, environmental monitoring | |
| Pad | |
| Aerosol Monitor | |
| 25 mm |