missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Aerosol Monitor, 25 mm, 0.8 μm
Sample collection and particle analysis
$429.00
Specifications
| Color | White |
|---|---|
| Material | MCE |
| Pore Size | 0.8 μm |
| Filtration Area | 4 cm2 |
| Includes | Pad |
Description
Sample collection and particle analysis
We offer two types of three-piece aerosol contamination monitors for 25mm filters:3-piece PS monitor, Type A
- Polystyrene monitor with a 16 mm center ring and female Luer slip vacuum connection.
- Requires tubing adapter (XX6200005).
- This monitor is also available without membranes.
3-piece PP monitor, Type B
- Carbon-filled polypropylene conductive monitor with a 50 mm extension cowl.
- Barbed hose vacuum connection eliminates need for tubing adapter.
- MAWP025AC may be used for airborne asbestos monitoring in accordance with NIOSH specifications.
The Average Background particle Count (ABC) value is marked on each package.
Features & Benefits:
Applications:
Air Monitoring, Environmental Montitoring, Aerosol Contamination Monitoring, Asbestos Monitoring
Specifications
| White | |
| 0.8 μm | |
| Pad | |
| 0.98 in. |
| MCE | |
| 4 cm2 | |
| Aerosol Monitor | |
| 25 mm |