missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31E Inverted LED Microscopes
The AE31 Elite is a refined inverted microscope with an extended focus on practical aspects. In order to harmonize the optical setup of our CCIS™ Infinity concept, the AE31 Elite works with the newest generation of LWD Plan Achromatic lenses.
$12,429.54 - $14,027.47
Specifications
| Magnification Power | 10X |
|---|---|
| Objective Types | CCIS™ Plan Achromat Objective (PL4X), CCIS™ PL Plan Achromat Phase Objectives (Ph10X, LWD, Ph20X) |
| Nosepiece | Side-facing Quintuple |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |
| Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Head Style | Price | Quantity & Availability | |||||
|
01258031
|
Motic™
1100100200861 |
Binocular |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
01258032
|
Motic™
1100100200841 |
Trinocular |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- 45° inclined Siedentopf head with binocular tube [Trinocular: (light split: 20/80)]
- ELWD condenser with 0.3 numerical aperature
- Phase slider Ph0, BF, Ph1
- Phase centering telescope
- Diopter Adjustment: ±5
Specifications
| 10X | |
| Side-facing Quintuple | |
| WF 10X/22 mm |
| CCIS™ Plan Achromat Objective (PL4X), CCIS™ PL Plan Achromat Phase Objectives (Ph10X, LWD, Ph20X) | |
| LED | |
| 72 mm |