missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE31E Inverted LED Microscopes
Description
- 45° inclined Siedentopf head with binocular tube [Trinocular: (light split: 20/80)]
- ELWD condenser with 0.3 numerical aperature
- Phase slider Ph0, BF, Ph1
- Phase centering telescope
- Diopter Adjustment: ±5
Specifications
Specifications
| Magnification Power | 10X |
| Objective Types | CCIS™ Plan Achromat Objective (PL4X), CCIS™ PL Plan Achromat Phase Objectives (Ph10X, LWD, Ph20X) |
| Nosepiece | Side-facing Quintuple |
| Head Style | Trinocular |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |
| Working Distance | 72 mm |