missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Adventurer Semi-Micro Balance
Description
Adventurer balances feature a color touchscreen, icon-based user interface, and an ergonomic design, making them easy to configure and use.
- Features such as specialized weighing modes, multiple connectivity options, and AutoCal™ provide versatility and flexibility for a variety of applications.
- Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments.
Specifications
Specifications
| Capacity | 102 g, 220 g |
| Display Type | LCD |
| Readability | 0.00001 g, 0.0001 g |
| Model | AX225D |
| Type | Balance |
| Legal for Trade | No |