missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Adventurer Semi-Micro Balance

Catalog No. 01920172
Change view
Click to view available options
Model:
AX125D
AX225D
AX85
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
01920172 AX225D
01920173 AX85
01920174 AX125D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01920172 Supplier OHAUS Supplier No. 30852315

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities.

Adventurer balances feature a color touchscreen, icon-based user interface, and an ergonomic design, making them easy to configure and use.

  • Features such as specialized weighing modes, multiple connectivity options, and AutoCal™ provide versatility and flexibility for a variety of applications.
  • Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments.

Specifications

Capacity 102 g, 220 g
Display Type LCD
Readability 0.00001 g, 0.0001 g
Model AX225D
Type Balance
Legal for Trade No