missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantech Model L3P Precision Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
$4689.21 - $6464.39
Specifications
| Type | Precision Sieve |
|---|---|
| Certifications/Compliance | ASTM E161 |
| Diameter (English) Outer | 3.5 in. |
| For Use With (Equipment) | Advantech model L3P sonic sifters |
| For Use With (Application) | Ideal for laboratory particle size analysis |
| Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | Price | Quantity | |||||
|
14-294-63
|
Advantech
ATML3M20 |
20 μm |
Each for $4,689.21
|
|
|||||
|
14-294-64
|
Advantech
ATML3M10 |
10 μm |
Each for $4,689.21
|
|
|||||
|
14-294-64A
|
Advantech
ATML3M5 |
5 μm |
Each for $6,464.39
|
|
|||||
Description
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
| Precision Sieve | |
| 3.5 in. | |
| Ideal for laboratory particle size analysis | |
| Nickel |
| ASTM E161 | |
| Advantech model L3P sonic sifters | |
| Acrylic |