missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantech Model L3P Precision Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
Supplier: Advantech ATML3M10
Description
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
| 10 μm | |
| ASTM E161 | |
| Advantech model L3P sonic sifters | |
| Ideal for laboratory particle size analysis | |
| Nickel |
| Precision Sieve | |
| 3.5 in. | |
| No. 10 | |
| Acrylic |