missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag with Envelope Zipper, 4 to 8 mil
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
$754.90 - $1,444.16
Specifications
| Closure Type | Envelope Zipper |
|---|---|
| Material | PVC |
| Length (English) | 94 in. |
| Product Type | Body Bag |
| Capacity (English) | 200 lb. |
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Thickness (English) | Color | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Dimensions (L x W) | Thickness (English) | Color | Price | Quantity & Availability | ||
|
22445314
|
Mopec™
BE802ELW |
Large | 94 x 36 in. | 4 mil | White |
Case of 24 Each for $1,072.19
|
|
||
|
22445693
|
Mopec™
BE802E |
Large | 94 x 36 in. | 8 mil | White |
Dozen of 12 Each for $754.90
|
|
||
|
22445280
|
Mopec™
BE802EY |
Large | 94 x 36 in. | 8 mil | Yellow |
Dozen of 12 Each for $754.90
|
|
||
|
22445279
|
Mopec™
BE802EXL |
X-Large | 94 x 48 in. | 8 mil | White |
Dozen of 12 Each for $1,444.16
|
|
||
Description
- Custom-made, lockable slider for easy opening and closing
- Dielectrically sealed seams
- Available with center or envelope zipper
- White or yellow color
- Leak resistance
Specifications
| Envelope Zipper | |
| 94 in. | |
| 200 lb. |
| PVC | |
| Body Bag | |
| 238.76 cm |