missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag with Envelope Zipper, 4 to 8 mil
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
Supplier: Mopec™ BE802EY
Description
- Custom-made, lockable slider for easy opening and closing
- Dielectrically sealed seams
- Available with center or envelope zipper
- White or yellow color
- Leak resistance
Chemical Identifiers
| Envelope Zipper | |
| 94 in. | |
| 200 lb. |
| PVC | |
| Body Bag | |
| 238.76 cm |
Specifications
| Envelope Zipper | |
| PVC | |
| Large | |
| 94 x 36 in. | |
| 36 in. | |
| 200 lb. | |
| 91.44 cm |
| Yellow | |
| 12 Bags/Cs. | |
| 8 mil | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |