missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with Center Zipper, 4 to 8 mil

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

$745.72 - $1,269.12

Specifications

Closure Type Center Zipper
Color White
Material PVC
Length (English) 94 in.
Product Type Body Bag
View More Specs

Products 3
Catalog Number Mfr. No. Size Dimensions (L x W) Thickness (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size Dimensions (L x W) Thickness (English) Price Quantity & Availability  
22445774
View Documents Promotion Details
Mopec™
BE802
Large 94 x 36 in. 8 mil
Dozen of 12 Each for $745.72
Only null left
 
22445454
View Documents Promotion Details
Mopec™
BE802XL
X-Large 94 x 48 in. 8 mil
Dozen of 12 Each for $1,269.12
Only null left
 
22445760
View Documents Promotion Details
Mopec™
BE802LW
Large 94 x 36 in. 4 mil
Case of 24 Each for $962.78
Only null left
 
Description

Description

  • Custom-made, lockable slider for easy opening and closing
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • White or yellow color
  • Leak resistance
Specifications

Specifications

Center Zipper
PVC
Body Bag
238.76 cm
White
94 in.
200 lb.
Videos
SDS
Documents

Documents