missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Adult Body Bag with Center Zipper, 4 to 8 mil

Catalog No. 22445774
Change view
Click to view available options
Size:
Large
X-Large
Dimensions (L x W):
94 x 36 in.
94 x 48 in.
Thickness (English):
4 mil
8 mil
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Dimensions (L x W) Thickness (English)
22445774 Large 94 x 36 in. 8 mil
22445454 X-Large 94 x 48 in. 8 mil
22445760 Large 94 x 36 in. 4 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22445774 Supplier Mopec™ Supplier No. BE802

Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.

  • Custom-made, lockable slider for easy opening and closing
  • Dielectrically sealed seams
  • Available with center or envelope zipper
  • White or yellow color
  • Leak resistance

Specifications

Closure Type Center Zipper
Color White
Material PVC
Quantity 12 Bags/Cs.
Size Large
Thickness (English) 8 mil
Dimensions (L x W) 94 x 36 in.
Length (English) 94 in.
Width (English) 36 in.
Product Type Body Bag
Capacity (English) 200 lb.
Length (Metric) 238.76 cm
Width (Metric) 91.44 cm
Show More Show Less