missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Adult Body Bag with Center Zipper, 4 to 8 mil
Mopec™ partners with American Professional Manufacturing™ to provide these sturdy and durable body bags.
Supplier: Mopec™ BE802XL
Description
- Custom-made, lockable slider for easy opening and closing
- Dielectrically sealed seams
- Available with center or envelope zipper
- White or yellow color
- Leak resistance
Chemical Identifiers
| Center Zipper | |
| PVC | |
| Body Bag | |
| 238.76 cm |
| White | |
| 94 in. | |
| 200 lb. |
Specifications
| Center Zipper | |
| PVC | |
| X-Large | |
| 94 x 48 in. | |
| 48 in. | |
| 200 lb. | |
| 121.92 cm |
| White | |
| 12 Bags/Cs. | |
| 8 mil | |
| 94 in. | |
| Body Bag | |
| 238.76 cm |