missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Adherent Cell Electrodes

Adherent Cell Electrodes are reusable plate electrodes designed to directly electroporate adherent cells or electroporate cultured cell monolayers on filters.

Specifications

For Use With (Application) Mammalian Cell Transfections, Plant and Yeast Applications, and Direct Electroporation Onto Adherent Cells Either Growing on Transwell Filters or Coverslips, or Directly Onto Monolayers Without Disruption
For Use With (Equipment) ECM™ 830, ECM™ 2001+, Legacy ECM™ 2001, Gemini X2
Voltage 300 V
Field Type Homogeneous
Pulse Length Range 1 μsec.to 35 msec.
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
BTX450530
View Documents Promotion Details
BTX™
450530
Cell Electrode Only N/A
Only null left
 
BTX450531
View Documents Promotion Details
BTX™
450531
Cell Electrode, 450204 Cable N/A
Only null left
 
Description

Description

  • Specially designed to electroporate cultured monolayers of cells on laminin-coated filters, or on 12 mm polycarbonate or polyester transwell filter units (0.4 mm pore size)
  • Can directly electroporate adherent cells such as human corneal keratocytes, Caco-2, dental pulp cells, NC65 and BCEC, and MDCK cells
  • Consists of two parallel plate electrodes, 7 x 19 mm with 5 mm gap spacing between the plates
  • Each plate electrode has a 0.3 mm height insulated foot at both ends of the bottom
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
Specifications

Specifications

Mammalian Cell Transfections, Plant and Yeast Applications, and Direct Electroporation Onto Adherent Cells Either Growing on Transwell Filters or Coverslips, or Directly Onto Monolayers Without Disruption
300 V
1 μsec.to 35 msec.
5 mm
Banana Cables
ECM™ 830, ECM™ 2001+, Legacy ECM™ 2001, Gemini X2
Homogeneous
1 Ea.
Non-sterile
Square Wave
Videos
SDS
Documents

Documents