missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Adherent Cell Electrodes

Catalog No. BTX450531
Change view
Click to view available options
Includes:
Cell Electrode Only
Cell Electrode, 450204 Cable
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
BTX450531 Cell Electrode, 450204 Cable
BTX450530 Cell Electrode Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BTX450531 Supplier BTX™ Supplier No. 450531

Adherent Cell Electrodes are reusable plate electrodes designed to directly electroporate adherent cells or electroporate cultured cell monolayers on filters.

  • Specially designed to electroporate cultured monolayers of cells on laminin-coated filters, or on 12 mm polycarbonate or polyester transwell filter units (0.4 mm pore size)
  • Can directly electroporate adherent cells such as human corneal keratocytes, Caco-2, dental pulp cells, NC65 and BCEC, and MDCK cells
  • Consists of two parallel plate electrodes, 7 x 19 mm with 5 mm gap spacing between the plates
  • Each plate electrode has a 0.3 mm height insulated foot at both ends of the bottom
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+

Specifications

For Use With (Application) Mammalian Cell Transfections, Plant and Yeast Applications, and Direct Electroporation Onto Adherent Cells Either Growing on Transwell Filters or Coverslips, or Directly Onto Monolayers Without Disruption
For Use With (Equipment) ECM™ 830, ECM™ 2001+, Legacy ECM™ 2001, Gemini X2
Product Type Electrode Kit
Voltage 300 V
Description Adherent Cell Electrode Kit, 5 mm gap, includes 45-0204 cable
Field Type Homogeneous
Includes Cell Electrode, 450204 Cable
Pulse Length Range 1 μsec.to 35 msec.
Quantity 1 Ea.
Size (Metric) Gap 5 mm
Volume (Metric) 0.5 to 3.0 mL
Sterility Non-sterile
Connection Type Banana Cables
Pulse Form Square Wave
Show More Show Less