missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Adherent Cell Electrodes
Adherent Cell Electrodes are reusable plate electrodes designed to directly electroporate adherent cells or electroporate cultured cell monolayers on filters.
Supplier: BTX™ 450530
Description
- Specially designed to electroporate cultured monolayers of cells on laminin-coated filters, or on 12 mm polycarbonate or polyester transwell filter units (0.4 mm pore size)
- Can directly electroporate adherent cells such as human corneal keratocytes, Caco-2, dental pulp cells, NC65 and BCEC, and MDCK cells
- Consists of two parallel plate electrodes, 7 x 19 mm with 5 mm gap spacing between the plates
- Each plate electrode has a 0.3 mm height insulated foot at both ends of the bottom
- Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
Specifications
| Mammalian Cell Transfections, Plant and Yeast Applications, and Direct Electroporation Onto Adherent Cells Either Growing on Transwell Filters or Coverslips, or Directly Onto Monolayers Without Disruption | |
| BTX Electroporation | |
| 300 V | |
| Homogeneous | |
| 1 μsec.to 35 msec. | |
| 5 mm | |
| Non-sterile | |
| Square Wave |
| ECM™ 830, ECM™ 2001+, Legacy ECM™ 2001, Gemini X2 | |
| Electroporation Accessory | |
| Adherent Cell Electrode, 5 mm gap | |
| Cell Electrode Only | |
| 1 Ea. | |
| 0.5 to 3 mL | |
| Banana Cables |