missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter

Adapter for use with round-bottom tubes for Rotor F-34-6-38.

$413.62

Specifications

Type Adapter
Tube Type Round Bottom
Capacity 3 Tubes 2.6 to 7 mL
Max. Tube Diameter 13 mm
For Use With (Equipment) Rotor F-34-6-38
View More Specs

Products 2
Catalog Number Mfr. No. Max. Tube Length Price Quantity & Availability  
Catalog Number Mfr. No. Max. Tube Length Price Quantity & Availability  
05414131
View Documents Promotion Details
Eppendorf™
022637279
75 mm
Pack of 2 Each for $413.62
Only null left
 
05414132
View Documents Promotion Details
Eppendorf™
022637282
100 mm
Pack of 2 Each for $413.62
Only null left
 
Description

Description

  • For 3 round-bottom tubes 2.6 to 7 mL
  • For Rotor F-34-6-38
  • 2 pcs.
Specifications

Specifications

Adapter
3 Tubes 2.6 to 7 mL
Rotor F-34-6-38
Round Bottom
13 mm
Videos
SDS
Documents

Documents