missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter

Catalog No. 05414131
Change view
Click to view available options
Max. Tube Length:
75 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Tube Length
05414131 75 mm
05414132 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05414131 Supplier Eppendorf™ Supplier No. 022637279
Only null left

Adapter for use with round-bottom tubes for Rotor F-34-6-38.

  • For 3 round-bottom tubes 2.6 to 7 mL
  • For Rotor F-34-6-38
  • 2 pcs.

Specifications

Type Adapter
Tube Type Round Bottom
Capacity 3 Tubes 2.6 to 7 mL
Max. Tube Diameter 13 mm
Max. Tube Length 75 mm
For Use With (Equipment) Rotor F-34-6-38