missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter
Description
- For 3 round-bottom tubes 2.6 to 7 mL
- For Rotor F-34-6-38
- 2 pcs.
Specifications
Specifications
| Type | Adapter |
| Tube Type | Round Bottom |
| Capacity | 3 Tubes 2.6 to 7 mL |
| Max. Tube Diameter | 13 mm |
| Max. Tube Length | 100 mm |
| For Use With (Equipment) | Rotor F-34-6-38 |