missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ADA Height Steel Cabinet
ADA Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.
$2490.68 - $4307.34
Specifications
| Cabinet Type | ADA Height |
|---|---|
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| Finish | Urethane Powder Coating |
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | Price | Quantity | ||||
|
06000967
|
Fisherbrand™
FJTP91818P |
18 in. | Right |
Each for $2,490.68
|
|
||||
|
06000968
|
Fisherbrand™
FJTP91824P |
24 in. | Right |
Each for $2,852.17
|
|
||||
|
06000969
|
Fisherbrand™
FJTP91918P |
18 in. | Left |
Each for $2,490.68
|
|
||||
|
06000970
|
Fisherbrand™
FJTP91924P |
24 in. | Left |
Each for $2,852.17
|
|
||||
|
06000971
|
Fisherbrand™
FJTP90636P |
36 in. | Left and Right |
Each for $3,780.47
|
|
||||
|
06000972
|
Fisherbrand™
FJTP90648P |
48 in. | Left and Right |
Each for $4,307.34
|
|
||||
Description
- ADA Height = 32.6 in. Tall
- White urethane powder coating that provides reliable chemical and abrasion resistance
- Drawer suspension 100 lb. full extension
Specifications
| ADA Height | |
| 22 in. | |
| Urethane Powder Coating | |
| 82.9 cm | |
| 1 | |
| Steel |
| SEFA 8 | |
| 55.9 cm | |
| 32.6 in. | |
| Removable Back | |
| White |