missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ADA Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000967
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
48 in.
Hinge Side:
Left
Left and Right
Right
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side
06000967 18 in. Right
06000968 24 in. Right
06000969 18 in. Left
06000970 24 in. Left
06000971 36 in. Left and Right
06000972 48 in. Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06000967 Supplier Fisherbrand™ Supplier No. FJTP91818P

ADA Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • ADA Height = 32.6 in. Tall
  • White urethane powder coating that provides reliable chemical and abrasion resistance
  • Drawer suspension 100 lb. full extension

Specifications

Height (Metric) 82.9 cm
Width (English) 18 in.
No. of Doors 1
No. of Drawers 1
Hinge Side Right
Width (Metric) 45.7 cm
Cabinet Type ADA Height
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Includes Removable Back
No. of Shelves 1
Color White
Finish Urethane Powder Coating
Height (English) 32.6 in.
Certifications/Compliance SEFA 8
Material Steel
Show More Show Less