missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Lab Workspace Partitions

Easy to clean and disinfect, these partitions help to minimize laboratory workspace proximity issues. Their clear, acrylic design allows light to pass through to the work area providing a safe, bright work environment.

$793.23 - $2,514.85

Specifications

Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 24 in.
Height (Metric) 61 cm
Thickness (English) 1/4 in.
View More Specs

Products 2
Catalog Number Mfr. No. Style Price Quantity  
Catalog Number Mfr. No. Style Price Quantity  
06-000-909
View Documents
Fisherbrand™
FBIP2436
Island N/A
Only null left
 
06-000-908
View Documents
Fisherbrand™
FBPP2424
Perimeter N/A
Only null left
 
Description

Description

  • Constructed from 1/4 in. acrylic
  • Include lower cord/hose passage points
  • Perimeter style partitions have triangular stabilizing feet
  • Island style partitions include stabilization feet and rear acrylic cleats for secure assembly
  • All units require some assembly
Specifications

Specifications

24 in.
24 in.
1/4 in.
Acrylic
61 cm
61 cm
Clear
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'