missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Lab Workspace Partitions
Description
- Constructed from 1/4 in. acrylic
- Include lower cord/hose passage points
- Perimeter style partitions have triangular stabilizing feet
- Island style partitions include stabilization feet and rear acrylic cleats for secure assembly
- All units require some assembly
Specifications
Specifications
| Thickness (English) | 1/4 in. |
| Style | Perimeter |
| Height (English) | 24 in. |
| Color | Clear |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| Height (Metric) | 61 cm |
| Material | Acrylic |