missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs First Aid Labels
This First Aid Kit Inside label includes pictograms to identify location of the kit
$8.99 - $12.45
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.145 |
|---|---|
| Material | Vinyl |
| Quantity | 1 Ea. |
| Mounting Type | Self-adhesive |
| For Use With (Application) | Calling attention to the location of first aid equipment that is placed throughout the facility |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-804-583
|
Accuform Signs
LFSD511XVE |
5 x 7 in. |
Each for $12.45
|
|
|||||
|
19-804-582
|
Accuform Signs
LFSD509XVE |
3.5 x 5 in. |
Each for $8.99
|
|
|||||
Specifications
| OSHA 29 CFR 1910.145 | |
| 1 Ea. | |
| Calling attention to the location of first aid equipment that is placed throughout the facility | |
| First Aid Safety Label |
| Vinyl | |
| Self-adhesive | |
| First Aid Kit Inside |