missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs First Aid Labels

Catalog No. 19804583
Change view
Click to view available options
Dimensions (L x W):
3.5 x 5 in.
5 x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19804583 5 x 7 in.
19804582 3.5 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19804583 Supplier Accuform Signs Supplier No. LFSD511XVE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This First Aid Kit Inside label includes pictograms to identify location of the kit

Specifications

Certifications/Compliance OSHA 29 CFR 1910.145
Material Vinyl
Quantity 1 Ea.
Size (English) 5 x 7 in.
Size (Metric) 12.7 x 17.78 cm
Mounting Type Self-adhesive
For Use With (Application) Calling attention to the location of first aid equipment that is placed throughout the facility
Dimensions (L x W) 5 x 7 in.
Displayed Text First Aid Kit Inside
Product Type First Aid Safety Label