missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ Polar Selectivity Kits

Catalog No. p-4523633
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Catalog No. Length (Metric)
03051911 100 mm
03051912 150 mm
2 options

Catalog No. 03051911

Supplier: Thermo Scientific™ 17X261021303VC

Only null left

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns for polar analytes.

Use the Thermo Scientific™ Accucore™ Polar Selectivity Kits to verify optimum selectivity of Accucore HPLC columns for polar analytes.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 Accucore aQ HPLC Column, 1 Accucore PFP Column, and 1 Accucore HILIC Column

Specifications

Column Format HPLC Column Kit
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 100 mm
Particle Shape Spherical Solid Core
Particle Size 2.6 μm
Pore Size 80 Å
Surface Area 130 m²/g
Stationary Phase aQ C18, HILIC, PFP
Product Line Accucore
Packing Material Silica
Endcapped Yes
Show More Show Less