missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accucore™ Narrow Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range.
$4450.14 - $4450.14
Specifications
| Column Format | HPLC Column Kit |
|---|---|
| Diameter (Metric) | 2.1 mm |
| For Use With | HPLC |
| Particle Shape | Spherical Solid Core |
| Particle Size | 2.6 μm |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
03-051-904
|
Thermo Scientific™
17X260521303VA |
50 mm |
Pack of 3 Each for $4,450.14
|
|
|||||
Description
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
Specifications
| HPLC Column Kit | |
| HPLC | |
| 2.6 μm | |
| 130 m²/g | |
| Yes |
| 2.1 mm | |
| Spherical Solid Core | |
| 80 Å | |
| aQ C18, C18, RP-MS |