missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ C30 HPLC Columns

Catalog No. p-6018003
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Catalog No. Length (Metric) Diameter (Metric)
03452142 250 mm 2.1 mm
03452139 150 mm 2.1 mm
03452141 150 mm 4.6 mm
03452133 50 mm 2.1 mm
03452137 100 mm 3 mm
03452140 150 mm 3 mm
03452134 50 mm 3 mm
03452138 100 mm 4.6 mm
03452136 100 mm 2.1 mm
03452143 10 mm 2.1 mm
10 options

Catalog No. 03452142

Supplier: Thermo Scientific™ 27826252130

Only null left

Use this specially designed solid core column for fast, high-resolution separations of hydrophobic, long-chain compounds.

Achieve fast, high-resolution separations of hydrophobic, long-chain compounds using Thermo Scientific™ Accucore™ C30 LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. The C30 stationary phase offers unique shape selectivity for structurally related isomers and is compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Unique Selectivity
  • High shape selectivity for hydrophobic, long-chain, structurally related isomers
Compatible with Highly Aqueous Mobile Phases
  • Bonded phase will not undergo phase collapse in highly aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 250 mm
Max. Pressure 14500 psi (1000 bar)
Particle Size 2.6 μm
pH 2 to 8
Pore Size 150 Å
Surface Area 90 m²/g
Temperature 70°C
USP Type L62
Stationary Phase C30
Product Line Accucore
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.