missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Organic Acid HPLC Columns

Catalog No. p-4523515
Change view
Click to view available options
Length (Metric):
10 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
Particle Size:
3 μm
5 μm
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX062902 250 mm 4 mm 5 μm
DX062903 150 mm 4 mm 5 μm
DX071987 10 mm 3 mm 5 μm
DX069700 10 mm 4 mm 5 μm
DX070086 150 mm 3 mm 3 μm
DX070087 150 mm 2.1 mm 3 μm
6 options

Catalog No. DX062902

Supplier: Thermo Scientific™ 062902

Only null left

Use for separation of hydrophilic, aliphatic, and aromatic organic acids.

For unparalleled performance in separating hydrophilic, aliphatic, and aromatic organic acids use Thermo Scientific™ Acclaim™ Organic Acid LC Columns. These high-efficiency, reversed-phase silica columns are compatible with 100% aqueous mobile phases and have excellent hydrolytic stability at low pHs for excellent selectivity in the separation of organic acids. Achieve high-resolution separations with fast run times and minimal sample preparation.

High-Efficiency, High-Throughput Organic Acid Analysis
  • Ideal selectivity for small hydrophilic organic acids, C1 to C7 aliphatic acids and hydrophilic aromatic acids
  • Excellent column efficiency and peak shapes for organic acids
  • Hydrolytic stability at low-pH conditions for optimum reversed-phase retention of organic acids
  • Use-tested to guarantee consistent hydrophilic organic acid separations
  • Packed in metal-free PEEK column bodies to eliminate unwanted interaction between the analytes and the column body
  • Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0 and 4.0mm diameters, with 150 and 250mm lengths
Recommended for analysis and quality testing of foods, beverages, pharmaceuticals, chemical intermediates and environmental samples.

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.
  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability for specific chromatographic separations

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Flow Rate 0.6 to 1.5 mL/min
Length (Metric) 250 mm
Max. Pressure 4000 psi (275 bar) aqueous, 2000 psi (140 bar) organic
Metal Impurity <10.0 ppm Total Metal, <3.0 ppm Individual Metal
Particle Shape Spherical
Particle Size 5 μm
Particle Size Distribution <1.3
pH 2 to 8
Pore Size 120 Å
Pore Volume 1 mL/g
Quantity Each
Surface Area 300 m²/g
Surface Coverage 2.7 mmol/m²
Temperature 60°C
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 17%
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.