missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Mixed Mode WCX-1 HPLC Columns
GREENER_CHOICE

Catalog No. DX068353
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX068353 150 mm 4.6 mm 5 μm
DX068352 250 mm 4.6 mm 5 μm
068371 150 mm 2.1 mm 5 μm
DX071911 10 mm 3 mm 5 μm
071910 50 mm 3 mm 3 μm
DX070093 150 mm 2.1 mm 3 μm
DX070092 150 mm 3 mm 3 μm
DX069705 10 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. DX068353 Supplier Thermo Scientific™ Supplier No. 068353

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Separate cationic molecules with powerful adjustable selectivity control using this mixed-mode reversed-phase and weak cation-exchange LC column.

Separate cationic molecules with powerful adjustable selectivity control using Thermo Scientific™ Acclaim™ Mixed-Mode WCX-1 LC columns. The silica-based stationary phase features a hydrophobic alkyl chain with a carboxyl terminus that provides both hydrophobic reversed-phase and weak cation-exchange properties. This multimode separation mechanism delivers simultaneous separation of basic and neutral compounds. By independently or simultaneously tuning the mobile phase ionic strength, pH, and organic modifier, you can control the selectivity of ionizable and neutral compounds.

Retains and Separates Highly Hydrophilic to Highly Hydrophobic Basic Molecules
  • Multimode retention mechanism: reversed-phase, weak cation-exchange, anion-exclusion, and HILIC modes
  • Selectivity complementary to C18 reversed-phase columns
  • Efficient primary column for a variety of basic analytes; also an ideal column for secondary methods development
  • Versatile in applications that require different selectivities
  • Symmetrical peak shapes and excellent efficiency
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Flow Rate 0.5 to 3.0 mL/min
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2.5 to 7
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
USP Type L85
Stationary Phase Hydrophobic Alkyl Chain with a Carboxyl Terminus
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase Reversed Phase, Ion Exchange, Ion Exclusion, HILIC
Material Stainless Steel
Technique Mixed Mode
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.