missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ HILIC-10 HPLC Columns
GREENER_CHOICE

Catalog No. DX074263
Change view
Click to view available options
Length (Metric):
10 mm
150 mm
Diameter (Metric):
2.1 mm
Particle Size:
3 μm
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX074263 10 mm 2.1 mm 5 μm
DX074259 150 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DX074263 Supplier Thermo Scientific™ Supplier No. 074263

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this HILIC column to retain and separate highly polar molecules that are unretained by reversed-phase chromatography.

Separate highly hydrophilic molecules by hydrophilic interaction liquid chromatography using Thermo Scientific™ Acclaim™ HILIC-10 LC Columns. These columns retain and separate highly polar molecules that are unretained by reversed-phase chromatography. Their high-purity, spherical, porous silica base is covalently modified with a proprietary hydrophilic layer. This chemistry enables the use of 5–20% aqueous mobile phase while maintaining affinity for polar analytes. Sample throughput is increased without the need to evaporate and reconstitute samples dissolved in nonaqueous solvents.

Rugged and Reproducible Separations of Highly Polar Compounds:
  • Unique selectivity, complementary to reversed-phase columns
  • Enhanced sensitivity for MS detection
  • Hydrolytically stable
  • Rugged column packing
  • Broad application range, including separation of hydrophilic drugs and drug metabolites
Acclaim HILIC-10 LC columns are available in 3μm particle size and a variety of column formats: 4.6×150mm, for high-throughput routine analysis; 3.0×150mm, for high-throughput analysis with reduced solvent consumption; and 2.1×150mm, for LC-MS analysis.

Specifications

Column Format Guard Cartridge, 2 Pk.
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 10 mm
Max. Pressure 6000 psi (415 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Quantity Pack of 2
Surface Area 300 m²/g
Temperature 70°C
USP Type N/A
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Silica
Carbon Load 8%
Column Type HILIC
Endcapped Yes
Phase HILIC
Green Features FSC
Product Type Guard Cartridge
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.