missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Carbonyl C18 HPLC Columns
GREENER_CHOICE

Catalog No. dx077974
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
Particle Size:
2.2 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX077974 100 mm 3 mm 2.2 μm
DX077972 100 mm 2.1 mm 2.2 μm
DX077973 150 mm 2.1 mm 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. DX077974 Supplier Thermo Scientific™ Supplier No. 077974
Only null left

Use for superior resolution and high-throughput separation of carbonyls, dinitrophenylhydrazine (DNPH) derivatives of aldehydes and ketones.

Use the Thermo Scientific™ Acclaim™ Carbonyl C18 LC Columns for superior resolution and high-throughput separation of dinitrophenylhydrazine (DNPH) derivatives of aldehydes and ketones. This silica-based, reversed-phase column provides ideal selectivity and baseline resolution of DNPH derivatives regulated by various official methods, including U.S. EPA 554, EPA 8315, EPA 1667, EPA TO-11, and CARB 1004.

Superior Performance for Challenging Aldehyde and Ketone Analysis

  • High efficiency separations for excellent UHPLC performance
  • Rugged columns with good lot-to-lot reproducibility
  • Proven robust methods

Wide Variety of Column Dimensions to Meet Your Analysis Needs

  • 2.2, 3 and 5μm particle sizes; smaller particle sizes provide high peak efficiency for fast analysis
  • 2.1, 3.0 and 4.6mm diameters; small diameter columns (2.1 and 3.0mm) consume less solvents and produce less chemical waste
  • 100, 150 and 250mm lengths

For high-throughput applications, use the 2.1×100mm column format combined with high linear velocity. When high resolution power is needed, use a longer column (2.1×150mm) at an optimal linear velocity to achieve even better resolution.

About the Family of Acclaim Specialty HPLC Columns

Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease of use.

  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes 
  • Performance tested to ensure high quality and reliability for specific chromatographic separations

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Flow Rate 0.4 to 1.4 mL/min.
Length (Metric) 100 mm
Max. Pressure 8000 psi (550 bar)
Particle Shape Spherical
Particle Size 2.2 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.