missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ 120 C18 Columns
GREENER_CHOICE

Catalog No. dx068982
Change view
Click to view available options
Length (Metric):
10 mm
33 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX068982 100 mm 2.1 mm 2.2 μm
DX059142 50 mm 2.1 mm 5 μm
DX059144 150 mm 2.1 mm 5 μm
DX059145 250 mm 2.1 mm 5 μm
DX059147 100 mm 4.6 mm 5 μm
DX059148 150 mm 4.6 mm 5 μm
DX059149 250 mm 4.6 mm 5 μm
DX076187 250 mm 2.1 mm 3 μm
DX076186 100 mm 3 mm 3 μm
DX074812 250 mm 2.1 mm 2.2 μm
DX071605 50 mm 3 mm 2.2 μm
DX071604 100 mm 3 mm 2.2 μm
DX071399 150 mm 2.1 mm 2.2 μm
DX070077 250 mm 3 mm 3 μm
DX068981 50 mm 2.1 mm 2.2 μm
DX066272 33 mm 3 mm 3 μm
DX063691 150 mm 3 mm 3 μm
DX059133 150 mm 4.6 mm 3 μm
DX059132 100 mm 4.6 mm 3 μm
DX059131 50 mm 4.6 mm 3 μm
DX059130 150 mm 2.1 mm 3 μm
DX059129 100 mm 2.1 mm 3 μm
DX071981 10 mm 3 mm 5 μm
DX069695 10 mm 4.6 mm 5 μm
DX069689 10 mm 2.1 mm 5 μm
DX059128 50 mm 2.1 mm 3 μm
DX075697 75 mm 3 mm 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. DX068982 Supplier Thermo Scientific™ Supplier No. 068982
Only null left

Use these high-efficiency reversed phase C18 columns for maximum resolution in a wide variety of applications.

Improve the separation efficiency in your reversed-phase applications with Thermo Scientific™ Acclaim™ 120 C18 columns. These columns feature an ultrapure silica substrate with extremely low metal content to minimize tailing effects and deliver symmetrical peak shapes. The unique bonding chemistry yields excellent surface coverage to provide highly predictable separations that are unaffected by secondary interactions. Use these high-efficiency columns for maximum resolution in a wide variety of applications.

High Performance Reversed-Phase Columns for Reproducible Results
  • Very high surface coverage and very low metal content together result in columns with excellent efficiencies
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 100 mm
Max. Pressure 11600 psi (800 bar)
Particle Size 2.2 μm
pH 2 to 8
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Bio-LC
Green Features FSC
Show More Show Less