missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ AC Ammeter
Ideal option for classroom electricity demonstrations.
$55.57 - $60.46
Specifications
| Display | Analog |
|---|---|
| Product Type | Ammeter, Analog |
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
Description
- AC ammeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
| Analog | |
| Ammeter, Analog | |
| Classroom Demonstrations | |
| 1 Ea. |
Warning: Cancer and reproductive harm